Onlinemetals
1" Stainless Hex Bar 303-Annealed Cold Finish
- Zoro #: G007156264
- Mfr #: 2198
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Length: 24
$109.18
Subtotal: $109.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #2198 Specifications
- Zoro #: G007156264
- Mfr #: 2198
- Material: Stainless Steel
- Length: 24
- Country of Origin (subject to change): United States
Description
Stainless Hex Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Reviews of Onlinemetals #2198
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Copper Round Tube 122 1874
- ONLINEMETALS 1.75" OD x 0.065" Wall x 1.62" ID Copper Round Tube 101 18348
- ONLINEMETALS 2" Stainless Square Bar 316/316L-Annealed Cold Finish 2218
- ONLINEMETALS 0.5" OD x 0.083" Wall x 0.334" ID Aluminum Round Tube 6061-T6-Drawn 4338
- ONLINEMETALS 0.25" x 1.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 592
- ONLINEMETALS 0.5625" Alloy Steel Round Bar 4140-Annealed Cold Finish 15485
- ZORO SELECT SS Plate 316, 36 in Overall W 316/316L SS0.375x36x961
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L 608_72_0
- ZORO SELECT SS Plate 316, 36 in Overall W 316 SS0.048x36x481
- ONLINEMETALS 2" OD x 0.063" Wall x 1.874" ID Copper Round Tube 101 18350
- ZORO SELECT SS Rectangular Bar, 24" Overall L 12985_24_0
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock