Onlinemetals
1" Stainless Hex Bar 316/316L-Annealed Cold Finish
Mfr # 2184
Zoro # G407155720
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 96
- Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276
Explore More Products
- ONLINEMETALS 0.125" PVC Sheet Type 1 Gray 21765
- ONLINEMETALS 1.5" Silicon Manganese Bronze Round Bar 673 23324
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural 15386
- ONLINEMETALS 1.25" Stainless Round Bar 321 Cold Finish 18440
- ONLINEMETALS 0.5" Stainless Round Bar 304/304L-Annealed Cold Finish 78
- ONLINEMETALS 1.5" Nom. Schedule 40 Brass Pipe 230-H58 1579
- ONLINEMETALS 0.25" Carbon Steel Round Bar 12L14 Cold Drawn 7575
- ONLINEMETALS 0.125" Nom. Schedule 40 Brass Pipe 230-H58 1572
- ONLINEMETALS 0.4375" Carbon Steel Hex Bar 12L14 Cold Finish 19769
- ONLINEMETALS 0.5" Nickel Silver Round Bar 792 17892
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18934_24_0
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock