Onlinemetals
1" Stainless Round Bar 17-4 PH Cond. A Cold Finish
Mfr # 7273
Zoro # G307156490
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4
- Length 96
- Standards AMS 5643, ASTM A564
Explore More Products
- ONLINEMETALS 3" OD x 0.12" Wall x 2.76" ID Aluminum Round Tube 2024-T3-Drawn 20384
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural 19820
- ONLINEMETALS 0.05" Brass Sheet 260-H02 1593
- ONLINEMETALS 0.5" x 0.75" Stainless Rectangle Bar 304/304L 4430
- ONLINEMETALS 0.125" PVC Sheet Type 1 Gray 21765
- ONLINEMETALS 0.125" x 1.5" Stainless Rectangle Bar 316/316L 641
- ONLINEMETALS 0.1875" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish 6816
- ONLINEMETALS 2" x 2.5" Stainless Rectangle Bar 303-Annealed HRAP 17740
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Brass Round Tube-H58 Seamless 4377
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F1.5X4-36
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural 15386
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock