Onlinemetals
1" Stainless Round Bar 304/304L-Annealed Cold Finish
- Zoro #: G007073363
- Mfr #: 86
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Length: 24
$74.79
Subtotal: $74.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #86 Specifications
- Zoro #: G007073363
- Mfr #: 86
- Material: Stainless Steel
- Length: 24
- Country of Origin (subject to change): United States
Description
Stainless Round Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Reviews of Onlinemetals #86
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.5" Stainless Round Bar 304/304L-Annealed Cold Finish 78
- ONLINEMETALS 1.5" Brass Round Bar 385-M30 Extruded 18249
- ONLINEMETALS 1" Alloy Steel Round Bar 4140-Annealed Cold Finish 19799
- ONLINEMETALS 0.75" x 3" Stainless Rectangle Bar 316/316L 699
- ONLINEMETALS 1.5" x 2" Stainless Rectangle Bar 316/316L 19725
- ONLINEMETALS 0.75" Brass Round Bar 385-M30 Extruded 18247
- ONLINEMETALS 1.75" Titanium Round Bar Grade 2 6793
- ZORO SELECT SS Rectangular Bar, 12" Overall L 21448_12_0
- STARRETT 499 1x3 1/2x18 A2 Oversize Ground Flat Stock 57649
- REMINGTON INDUSTRIES 1" X 3" Stainless Steel Flat Bar, 304 General Purpose Plate, 4" Length, Mill Stock, 1.0 inch Thick 1.0X3.0FLT304SS-4
- ONLINEMETALS 0.75" ID x 1.75" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14185
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock