Onlinemetals
1" Torlon 4301 Round Rod Bearing Grade Natural
- Zoro #: G707076350
- Mfr #: 15404
Hover or click to zoom Tap to zoom
Key Features
- Material: Plastic
- Length: 24
$595.09
Subtotal: $595.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #15404 Specifications
- Zoro #: G707076350
- Mfr #: 15404
- Material: Plastic
- Length: 24
- Country of Origin (subject to change): United States
Description
Plastic Round Rod Torlon 4301 provides high strength, low friction, superior electrical insulation, high wear resistance, chemical resistance, and high resistance to radiation Torlon also can resist continuous exposure to temperaturs up to 500 F It is typically used in nonlubricated bearings, seals, valves, compressor parts, piston parts, bearing cages, electrical component, and high temperature seals
Reviews of Onlinemetals #15404
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1.625" OD x 0.125" Wall x 1.375" ID Aluminum Round Tube 6061-T6-Drawn 4364
- ONLINEMETALS 0.3125" Stainless Round Bar 304/304L-Annealed Cold Finish 7547
- ONLINEMETALS 0.875" Copper Round Bar 110-H04 1619
- ONLINEMETALS 1.75" ID x 2.25" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14208
- ONLINEMETALS 0.1875" OD x 0.049" Wall x 0.0895" ID Brass Round Tube-H58 Seamless 4375
- ONLINEMETALS 0.75" x 1.25" Copper Rectangle Bar 110-H02 4320
- ONLINEMETALS 1" Stainless Square Bar 316/316L-Annealed Cold Finish 2214
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.125X.5-36
- ONLINEMETALS 0.5" x 1.5" Stainless Rectangle Bar 304/304L 4433
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18879_24_0
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 304/304L 4386
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock