Onlinemetals
1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner
Mfr # 23436
Zoro # G907082571
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Width 1
- Length 12
- Standards ASTM B221
Explore More Products
- ONLINEMETALS 0.5" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled 10071
- ONLINEMETALS 0.125" PVC Sheet Type 1 Gray 21765
- ONLINEMETALS 0.125" x 0.75" Stainless Rectangle Bar 304/304L 4387
- ONLINEMETALS 0.75" OD x 0.0625" Wall x 0.625" ID Copper Round Tube 101 18339
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 6786
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Aluminum Round Tube 6061-T6-Drawn 4341
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 304 Round Hole 13514
- ONLINEMETALS 0.375" x 0.5" Copper Rectangle Bar 110-H02 4294
- ONLINEMETALS 0.027" Copper Sheet Astm B370 4380
- ZORO SELECT SS Rectangular Bar, 6in Overall L 633_6_0
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural 19820
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock