Onlinemetals
1" x 1" x 0.1875" Brass Angle 385
- Zoro #: G107072433
- Mfr #: 18196
Hover or click to zoom Tap to zoom
Key Features
- Material: Brass
- Thickness: 0.1875
- Length: 36
$91.39
Subtotal: $91.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #18196 Specifications
- Zoro #: G107072433
- Mfr #: 18196
- Material: Brass
- Thickness: 0.1875
- Length: 36
- Country of Origin (subject to change): United States
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Reviews of Onlinemetals #18196
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1.375" Copper Round Bar 110-H04 1624
- ONLINEMETALS 3.25" Stainless Round Bar 303-Annealed Cold Finish 2037
- ONLINEMETALS 1.125" Stainless Round Bar 303-Annealed Cold Finish 2020
- ONLINEMETALS 1" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded 19907
- ONLINEMETALS 0.031" GPO-3 Sheet Red 17913
- ONLINEMETALS 1.375" Stainless Hex Bar 304/304L-Annealed Cold Finish 365
- ONLINEMETALS 0.25" Ultem 1000 Round Rod Amber [Duratron U1000] 15408
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18666_24_0
- ONLINEMETALS 1 Alloy Steel Hex Bar 41404142Cold Finish, 24 Length 20242
- STARRETT 499 5/16x3/4x18 A2 Oversize Ground Flat Stock 57591
- ONLINEMETALS 1.5" Stainless Round Bar 304/304L-Annealed Cold Finish 94
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock