Onlinemetals
1" x 1.5" Stainless Rectangle Bar 316/316L
- Zoro #: G007076326
- Mfr #: 702
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 1
- Length: 72
$372.97
Subtotal: $372.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #702 Specifications
- Zoro #: G007076326
- Mfr #: 702
- Material: Stainless Steel
- Thickness: 1
- Length: 72
- Country of Origin (subject to change): United States
Description
Stainless Rectangle Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Reviews of Onlinemetals #702
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1.875" Stainless Round Bar Nitronic 50 18516
- ONLINEMETALS 1.25" Copper Round Bar 110-H04 1623
- ONLINEMETALS 0.25" x 5" Stainless Rectangle Bar 304/304L 6819
- ONLINEMETALS 1.625" OD x 0.125" Wall x 1.375" ID Brass Round Tube-H58 Seamless 23421
- ONLINEMETALS 0.5" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn 611
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 303-Annealed Cold Drawn 17686
- STARRETT 497 1/2x2 1/2x36 A2 Flat Stock 54664
- ONLINEMETALS 0.5" Stainless Hex Bar 303-Annealed Cold Finish 2194
- ONLINEMETALS 0.5" x 2.5" Copper Rectangle Bar 110-H02 4310
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18909_24_0
- ONLINEMETALS 2" Ultem 1000 Round Rod Amber [Duratron U1000] 15414
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock