Onlinemetals
1" x 1.5" Stainless Rectangle Bar 316/316L
Mfr # 702
Zoro # G907076341
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 1
- Width 1.5
- Length 24
Explore More Products
- ONLINEMETALS 0.625" Stainless Round Bar 304/304L-Annealed Cold Finish 80
- ONLINEMETALS 1.25" Carbon Steel Hex Bar 12L14 Cold Finish 19779
- ONLINEMETALS 1.5" x 1.5" x 0.125" Brass Angle 385 18199
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 12 x 36 21153
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 24 x 36 21153
- ONLINEMETALS 0.3125" Brass Round Bar 360-H02 Extruded 6848
- ONLINEMETALS 175 Alloy Steel Hex Bar 41404142Cold Finish, 72 Length 20246
- ONLINEMETALS 1.875" Stainless Hex Bar 304/304L-Annealed 22158
- ONLINEMETALS 0.4375" Carbon Steel Hex Bar 12L14 Cold Finish 19769
- ONLINEMETALS 0.1875" Brass Round Bar 360-H02 Extruded 4345
- ONLINEMETALS 1.5" Stainless Round Bar 17-4 PH Cond. A Cold Finish 7278
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock