Onlinemetals
1" x 1.75" Stainless Rectangle Bar 303-Annealed Cold Drawn
- Zoro #: G607155872
- Mfr #: 17711
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 1
- Length: 96
$743.04
Subtotal: $743.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #17711 Specifications
- Zoro #: G607155872
- Mfr #: 17711
- Material: Stainless Steel
- Thickness: 1
- Length: 96
- Country of Origin (subject to change): United States
Description
Stainless Rectangle Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Reviews of Onlinemetals #17711
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1" ID x 2.25" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14190
- ONLINEMETALS 1" Nickel Round Bar 718-Annealed 18382
- ONLINEMETALS 1.375" Stainless Round Bar Nitronic 60 15516
- ONLINEMETALS 0.5" Stainless Round Bar 440C Cold Finish 13971
- ONLINEMETALS 1.5" Titanium Round Bar 6Al-4V 6781
- ONLINEMETALS 0.5" x 0.75" Stainless Rectangle Bar 316/316L 681
- ZORO SELECT General Purpose SS, 24" Overall L 4F.75X5-24
- ONLINEMETALS 1" Stainless Hex Bar 316/316L-Annealed Cold Finish 2184
- STARRETT 496 5/32x3x36 01 Flat Stock 54332
- ZORO SELECT General Purpose SS, 12" Overall L 4F.188X1.25-12
- ZORO SELECT Stainless Hex Bar, 6 in Overall L 3H1.125-6
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock