Onlinemetals
1" x 3" Copper Rectangle Bar 110-H02
Mfr # 4329
Zoro # G307077238
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,942.99
Key Features
- Material Copper
- Alloy Type 110
- Thickness 1
- Width 3
- Length 144
Explore More Products
- ONLINEMETALS 0.5625" Nickel Silver Round Bar 792 17893
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole 24893
- ONLINEMETALS 0.5625" Nickel Silver Round Bar 792 17893
- ONLINEMETALS 1.25" Titanium Round Bar Grade 2 6791
- ONLINEMETALS 0.02" Brass Sheet 260-H02 1589
- ONLINEMETALS 0.375" Nickel Silver Round Bar 792 17890
- ONLINEMETALS 2" x 4" x 0.12" Stainless Rectangle Tube 304 Welded 17937
- ONLINEMETALS 2" ID x 2.5" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14216
- ONLINEMETALS 0.375" x 1.25" Stainless Rectangle Bar 303-Annealed Cold Drawn 603
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Aluminum Round Tube 6061-T6-Extruded 4357
- STANLEY Steel Flat Bar Weld 1/2X72 N215-525
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock