Onlinemetals

11" OD x 0.75" Wall x 9.5" ID Stainless Round Tube 304

Hover or click to zoom Tap to zoom
Key Features
  • Length: 240
  • Alloy Type: 304
  • Material: Stainless Steel
  • Item: Tube-Round
See full product details
$40,169.95
Item requires special delivery charges. A $680.00 per item surcharge will be applied.
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Length 240

Details

Alloy Type 304
Material Stainless Steel
Item Tube-Round

Description

Stainless Perforated Sheet 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipmentbr Perforated Sheet is popular for filters, covers, artwork, and security grates

Reviews of Onlinemetals #26743