Onlinemetals
1.125" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized
- Zoro #: G507075355
- Mfr #: 14007
Hover or click to zoom Tap to zoom
Key Features
- Material: Bronze
- Length: 72
$780.13
Subtotal: $780.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #14007 Specifications
- Zoro #: G507075355
- Mfr #: 14007
- Material: Bronze
- Length: 72
- Country of Origin (subject to change): United States
Description
Bronze Hollowbar 932 will finish to the stated dimensions It is hard, strong, resistant to wear, corrosion, and impacts, easily machined, and ductile 932 is one of the most popular bronze alloys and the standard for general purpose applications It can be easily soldered and brazed, but shouldn't be welded 932 is typically used in bushings, thrust washers, bearings, pumps, light duty gears, and valve components
Technical Guides
Reviews of Onlinemetals #14007
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1.625" OD x 0.125" Wall x 1.375" ID Aluminum Round Tube 6061-T6-Drawn 4364
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Brass Round Tube-H58 Seamless 4377
- ONLINEMETALS 1.75" OD x 0.065" Wall x 1.62" ID Copper Round Tube 101 18348
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20572
- ONLINEMETALS 2.125" Stainless Round Bar 303-Annealed Cold Finish 2028
- ONLINEMETALS 0.25" x 0.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 588
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 24 x 24 21153
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18743_24_0
- ZORO SELECT SS Rectangular Bar, 36" Overall L 17698_36_0
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18681_24_0
- STARRETT 498 5/8x12x24 LC Flat Stock 57253
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock