Onlinemetals
1.125" OD x 0.049" Wall x 1.027" ID Alloy Steel Round Tube 4130-Cond. N Seamless
- Zoro #: G707077685
- Mfr #: 15335
Hover or click to zoom Tap to zoom
Key Features
- Material: Alloy Steel
- Alloy Type: 4130
- Length: 48
- Standards: MIL T-6736
$91.40
Subtotal: $91.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.875" Stainless Square Bar 304/304L-Annealed Cold Finish 434
- ONLINEMETALS 0.5" x 2" Copper Rectangle Bar 110-H02 4309
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 13991
- ONLINEMETALS 1" ID x 1.625" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 13998
- ONLINEMETALS 3" x 5" Stainless Rectangle Bar 303-Annealed HRAP 17748
- ONLINEMETALS 0.625" x 3" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20578
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.018" Stainless Sheet 304-Annealed 2B 6823
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 1.5" Titanium Round Bar Grade 2 6792
- ONLINEMETALS 0.5" x 5" Copper Full Round Edge 110-H02 Silver Flash 19900
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock