Onlinemetals
1.125" Stainless Round Bar 303-Annealed Cold Finish
- Zoro #: G907070011
- Mfr #: 2020
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 303
- Length: 36
- Standards: AMS 5640, ASTM A582
$133.09
Subtotal: $133.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.25" Stainless Square Bar 303-Annealed Cold Drawn 19635
- ONLINEMETALS 1.5" OD x 0.058" Wall x 1.384" ID Alloy Steel Round Tube 4130-Cond. N Seamless 17909
- ONLINEMETALS 2" Stainless Hex Bar 303-Annealed Cold Finish 2205
- ONLINEMETALS 1.5" Nom. Schedule 40 Brass Pipe 230-H58 1579
- ONLINEMETALS 0.375" x 1.75" Stainless Rectangle Bar 303-Annealed Cold Drawn 17697
- ONLINEMETALS 0.125" OD x 0.032" Wall x 0.061" ID Brass Round Tube-H58 Seamless 4372
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.036" Stainless Sheet 304-Annealed 2B 6826
- ONLINEMETALS 0.025" Aluminum Sheet 2024-O-Clad 23088
- ONLINEMETALS 1.5" Stainless Round Bar 440C Cold Finish 18509
- ONLINEMETALS 0.125" x 0.75" Stainless Rectangle Bar 304/304L 4387
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock