Onlinemetals
12.5" Aluminum Round Bar 6061-T6-Extruded
Mfr # 23720
Zoro # G407068792
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$3,446.99
Key Features
- Alloy Type 6061
- Material Aluminum
- Standards AMS QQ-A-200/8, ASTM B221
Explore More Products
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded 22623
- ONLINEMETALS 0.75" Nickel Round Bar 400 22625
- ONLINEMETALS 0.75" Nickel Round Bar 400 22625
- ONLINEMETALS 2.5" UHMW Round Rod Black Oversized 23178
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 22555
- ONLINEMETALS 2" x 2" x 0.0625" Anodized Aluminum Angle 6063-T5 Black 24942
- ONLINEMETALS 0.125" Brass Sheet 260 Soft Annealed 23630
- ONLINEMETALS 10" Stainless Round Bar 303- Annealed Rough Turned 24700
- ONLINEMETALS 0.05" Brass Sheet 260 Soft Annealed 23629
- ONLINEMETALS 7.5" OD x 0.25" Wall x 7" ID Stainless Round Tube 304 26666
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded 21875
- Onlinemetals Stainless Steel Sheets