Onlinemetals
1.25" Titanium Round Bar 6Al-4V
- Zoro #: G507077502
- Mfr #: 6780
Hover or click to zoom Tap to zoom
Key Features
- Material: Titanium
- Length: 72
$1,336.41
Subtotal: $1,336.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #6780 Specifications
- Zoro #: G507077502
- Mfr #: 6780
- Material: Titanium
- Length: 72
- Country of Origin (subject to change): United States
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Reviews of Onlinemetals #6780
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 3.5" Stainless Round Bar 17-4 PH Cond. A Rough Turned 7303
- ONLINEMETALS 1.125" Silicon Aluminum Bronze Round Bar 642-Hr50 18317
- ONLINEMETALS 1375 Carbon Steel Hex Bar 12L14 Cold Finish, 36 Length 19781
- ONLINEMETALS 0.25" x 5" Stainless Rectangle Bar 304/304L 6819
- ONLINEMETALS 3" Stainless Square Bar 304/304L-Annealed Hot Rolled 19496
- ONLINEMETALS 1.75" Titanium Round Bar 6AL-4V Eli 6778
- ONLINEMETALS 0.125" OD x 0.032" Wall x 0.061" ID Brass Round Tube-H58 Seamless 4372
- ONLINEMETALS 1" OD x 0.065" Wall x 0.87" ID Copper Round Tube 122 1878
- ONLINEMETALS 2.375" Stainless Round Bar 304/304L-Annealed Cold Finish 108
- STARRETT 496 3/32x1 1/4x18 01 Flat Stock 53981
- REMINGTON INDUSTRIES 1/4" X 4" Stainless Steel Flat Bar, 304, 6" Length, Mill Stock, 0.25 inch Thick 0.25X4.0FLT304SS-6
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock