Onlinemetals
1.25" Torlon 4203 Round Rod PAI Electrical Grade Natural
- Zoro #: G707075384
- Mfr #: 15395
Hover or click to zoom Tap to zoom
Key Features
- Material: Plastic
- Length: 36
$1,465.46
Subtotal: $1,465.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #15395 Specifications
- Zoro #: G707075384
- Mfr #: 15395
- Material: Plastic
- Length: 36
- Country of Origin (subject to change): United States
Description
Plastic Round Rod Torlon 4203 provides high strength, low friction, superior electrical insulation, high wear resistance, chemical resistance, and high resistance to radiation Torlon also can resist continuous exposure to temperaturs up to 500 F It is typically used in nonlubricated bearings, seals, valves, compressor parts, piston parts, bearing cages, electrical component, and high temperature seals
Reviews of Onlinemetals #15395
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1" x 3" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 13918
- ONLINEMETALS 1.5" x 2" Stainless Rectangle Bar 316/316L 19725
- ONLINEMETALS 0.125" x 1.75" Stainless Rectangle Bar 304/304L 26546
- ONLINEMETALS 2" x 3" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20369
- ONLINEMETALS 1.75" OD x 0.065" Wall x 1.62" ID Brass Round Tube-H58 Seamless 1565
- ONLINEMETALS 4" OD x 0.625" Wall x 2.75" ID Copper Round Tube 101 18372
- ONLINEMETALS 0.75" x 4" Stainless Rectangle Bar 316/316L 700
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18714_24_0
- STARRETT 499 1/8x3/4x36 A2 Oversize Ground Flat Stock 57355
- ONLINEMETALS 0.625" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish 9718
- ONLINEMETALS 0.1875" x 2.5" Stainless Rectangle Bar 316/316L 654
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock