Onlinemetals
1.25" x 1.75" x 0.125" Aluminum Angle 6061-T6-Extruded Structural
Mfr # 21256
Zoro # G207071084
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 72
- Wall Thickness 0.125
- Standards AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21256
- Zoro # G207071084
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Wall Thickness | 0.125 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability) |
Item | Angle-Unequal |
Description
Aluminum Angle 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 24, 0.055 In (29055)
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-68)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 2 W (10343)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 48" Length (20-103)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 1045 Cold Finish (21688)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded (14629)
- ONLINEMETALS 0.375" Aluminum Hex Bar 6061-T6-Extruded (21166)
- ONLINEMETALS 0.375" OD x 0.049" Wall x 0.277" ID Stainless Round Tube 316 Welded (4231)
- ONLINEMETALS 0.75" x 0.05" Brass Square Tube 272-H80 (21647)
- ONLINEMETALS 0.125" Copper Sheet 101-H02 (13016)
- ZORO SELECT SS Round Tube 316, 12 in Overall L (14893_12_0)
- Onlinemetals Stainless Steel Tube Stock