Onlinemetals
1.25" x 2.5" Stainless Rectangle Bar 303-Annealed Cold Drawn
- Zoro #: G607072629
- Mfr #: 17716
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Thickness: 1.25
- Length: 144
$1,447.00
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $1,447.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #17716 Specifications
- Zoro #: G607072629
- Mfr #: 17716
- Material: Stainless Steel
- Thickness: 1.25
- Length: 144
- Country of Origin (subject to change): United States
Description
Stainless Rectangle Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Reviews of Onlinemetals #17716
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.625" x 3" Copper Rectangle Bar 110-H02 4318
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded 20161
- ONLINEMETALS 1.25" Stainless Round Bar Nitronic 60 10719
- ONLINEMETALS 6" x 0.25" Aluminum Square Tube 6061-T6-Extruded 18024
- ONLINEMETALS 0.5" Stainless Hex Bar 303-Annealed Cold Finish 2194
- ONLINEMETALS 1.25" Stainless Round Bar 304/304L-Annealed Cold Finish 90
- ONLINEMETALS 0.75" Stainless Round Bar Nitronic 60 10717
- STARRETT 496 1/8x1 1/2x18 01 Flat Stock 54004
- ZORO SELECT SS Plate 316, 36 in Overall W 316/316L SS0.5x36x961
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18909_24_0
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F1X1.5-12
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock