Onlinemetals
1.25" x 2.5" Stainless Rectangle Bar 303-Annealed Cold Drawn
- Zoro #: G907072565
- Mfr #: 17716
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 303
- Thickness: 1.25
- Width: 2.5
- Length: 48
- Standards: AMS 5640, ASTM A582
$653.01
Subtotal: $653.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 1" x 1.5" Copper Rectangle Bar 110-H02 4326
- ONLINEMETALS 0.025" Brass Sheet 260-H02 1590
- ONLINEMETALS 0.625" x 1.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 622
- ONLINEMETALS 0.75" ID x 1.25" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14183
- ONLINEMETALS 01875 x 0375 Carbon Steel Rectangle Bar 1018 Cold Finish, 24 Length 6812
- ONLINEMETALS 5.5" Nickel Round Bar 718-Annealed 18397
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.04" Zinc Sheet EN 988 Shiny 15714
- ONLINEMETALS 0.018" Stainless Sheet 304-Annealed 2B 6823
- ONLINEMETALS 0.02" Brass Sheet 260-H02 1589
- STARRETT 497 3/4x2x36 A2 Flat Stock 54686
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock