Onlinemetals
1.5" Hole x #13 Carbon Steel Expanded A36-Flattened
Mfr # 22502
Zoro # G407155270
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$156.99
Key Features
- Width - Carbon Steel 48
- Bearing Bar Thickness 0.078
- Material Carbon Steel
Explore More Products
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 36 22559
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 36 22559
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 48 22557
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard 22556
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 36 x 48 22558
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 36 x 36 22498
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 12 x 36 22558
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 24 22557
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 24 22496
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish 20188S100-B4
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish 20188R150-C8
- Onlinemetals Carbon Steel Grating