Onlinemetals
1.5" Hole x #9 Carbon Steel Expanded A36-Standard
Mfr # 22562
Zoro # G407081753
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.312
- Width 36
- Length 24
- Material Carbon Steel
Explore More Products
- ONLINEMETALS 0.063" Titanium Sheet Grade 2 7851
- ONLINEMETALS 0.75" x 0.375" Brass Half Round 360-H02 Extruded 21854
- ONLINEMETALS 0.075" Thick x 0.25" Hole x 0.375" Stagger Stainless Perforated Sheet 316 Round Hole 24894
- ONLINEMETALS 0.25" x 4" Copper Full Round Edge 110-H02 Silver Flash 23801
- ONLINEMETALS 1.5" Aluminum Square Bar 6063-T52 26163
- ONLINEMETALS 2" x 0.12" Aluminum Square Tube 6061-T6-Extruded Radius Corner 23438
- ONLINEMETALS 0.125" Titanium Sheet Grade 2 7852
- ONLINEMETALS 0.1875" Titanium Plate Grade 2 12675
- ONLINEMETALS 0.08" Alloy Steel Sheet 4130-Normalized 22520
- ZORO SELECT Sheet, Titanium, 0.035" Thick, 6" L, 6" W G2 TI0.035x6x61
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 6" L, 6" W G2 TI0.125x6x61
- Onlinemetals Titanium Sheets