Onlinemetals
1.5" Lead Free Brass Round Bar 693
Mfr # 24883
Zoro # G707082627
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 693
- Length 96
- Standards ASTM B124, ASTM B371
Explore More Products
- ONLINEMETALS 0.25" x 3.5" Carbon Steel Rectangle Bar 1018 Cold Finish 7473
- ONLINEMETALS 2" Stainless Hex Bar 303-Annealed Cold Finish 2205
- ONLINEMETALS 2" UHMW-Virgin Round Rod Natural Oversized 12547
- ONLINEMETALS 0.5" Titanium Round Bar Grade 2 6787
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish 22236
- ONLINEMETALS 2" Stainless Round Bar Nitronic 50 10711
- ONLINEMETALS 0.016" Brass Sheet 260-H02 1588
- ONLINEMETALS 0.5" Stainless Hex Bar 303-Annealed Cold Finish 2194
- ONLINEMETALS 0.875" ID x 2" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 13995
- ONLINEMETALS 2 Alloy Steel Hex Bar 41404142Cold Finish, 48 Length 20247
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.03x12x243
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock