Onlinemetals
1.5" Lead Free Brass Round Bar 693
- Zoro #: G807082619
- Mfr #: 24883
Hover or click to zoom Tap to zoom
Key Features
- Material: Brass
- Alloy Type: 693
- Length: 48
- Standards: ASTM B124, ASTM B371
$486.14
Subtotal: $486.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #24883
- Zoro #G807082619
- Country of OriginUnited States
Dimensions
Length | 48 |
Details
Material | Brass |
Alloy Type | 693 |
Standards | ASTM B124, ASTM B371 |
Description
C693 brass round bar is a lead free and more corrosion resistant replacement to brass 360 693 Brass is specifically designed to machine at almost the same rate as free machining brass, but because it is lead free, it will be compliant with state laws that restrict the use of lead in plumbing fittings that come into contact with drinking water The removal of lead and other harmful chemicals such as Arsenic and Bismuth make this alloy much safer for the environment
Reviews of Onlinemetals #24883
Explore more
- ONLINEMETALS 0.25" Stainless Hex Bar 303-Annealed Cold Finish 2192
- ONLINEMETALS 0.125" Copper Round Bar 110-H04 1606
- ONLINEMETALS 0.5" x 2" Stainless Rectangle Bar 303-Annealed Cold Drawn 616
- ONLINEMETALS 0.5" x 4" Copper Rectangle Bar 110-H02 4312
- ONLINEMETALS 0.25" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14288
- ONLINEMETALS 0.75" x 6" Stainless Rectangle Bar 316/316L 701
- ONLINEMETALS 0.036" Stainless Sheet 304-Annealed 2B 6826
- ONLINEMETALS 0.105" Stainless Sheet 304-Annealed 2B 6830
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L 626_72_0
- STARRETT 496 3/16x1 1/4x36 01 Flat Stock 54341
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock