Onlinemetals
1.5" OD x 0.134" Wall x 1.232" ID Stainless Round Tube 316 Seamless
Mfr # 14889
Zoro # G607152246
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Inside Square 1.232
- Outside Square 1.5
- Length 96
Explore More Products
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish 21682
- ONLINEMETALS 1" x 2.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled 10129
- ONLINEMETALS 0.032" Commercial Bronze Sheet 220 21662
- ONLINEMETALS 0.75" Acetal Round Rod Delrin Homopolymer Black 6567
- ONLINEMETALS 1" x 6" Brass Rectangle Bar 360-H02 Extruded 21223
- ONLINEMETALS 6" OD x 0.188" Wall x 5.624" ID Stainless Round Tube 304 26614
- ONLINEMETALS 0.177" Polycarbonate Sheet Clear 7457
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 21641
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1045 Cold Finish 21683
- ZORO SELECT SS Square Tube, 6 ft 533_72_0
- ZORO SELECT Rectangular Steel Tube, SS, 12 in 17935_12_0
- Onlinemetals Stainless Steel Tube Stock