Onlinemetals
1.5" PEEK (Polyetheretherketone) Round Rod Natural
- Zoro #: G007073608
- Mfr #: 15380
Hover or click to zoom Tap to zoom
Key Features
- Material: Plastic
- Alloy Type: PEEK
- Length: 12
$452.80
Subtotal: $452.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #15380
- Zoro #G007073608
- Country of OriginUnited States
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | PEEK |
Description
Plastic Round Rod PEEK Polyetheretherketone Natural provides excellent chemical resistance, very low moisture absorption, high wear resistance, and it is unaffected by continuous exposure to hot water or steam PEEK has an operational temperature range going up to 480 F, and it is flame resistant It is typically used in valve seats, pump gears, seals, bushings, bearings, electrical connectors, water carriers, screws, impellers, wear blades, and laboratory equipment
Reviews of Onlinemetals #15380
Explore more
- ONLINEMETALS 6.5" OD x 1" Wall x 4.5" ID Stainless Round Tube 316 26780
- ONLINEMETALS 0.125" Copper Round Bar 110-H04 1606
- ONLINEMETALS 1.25" Copper Round Bar 110-H04 1623
- ONLINEMETALS 0.25" Polypropylene Round Rod Natural 21745
- ONLINEMETALS 1.25" Torlon 4301 Round Rod Bearing Grade Natural 15405
- ONLINEMETALS 2.5" Nickel Aluminum Bronze Round Bar 630 14500
- ONLINEMETALS 0.04" Zinc Sheet EN 988 Shiny 15714
- ONLINEMETALS 0.03" Stainless Sheet 304-Annealed 2B 6825
- ONLINEMETALS 0.018" Stainless Sheet 304-Annealed 2B 6823
- ONLINEMETALS 1.25" x 1.25" x 0.1875" Stainless Angle 304 9722
- STARRETT 495 1/2x5x36 01 Oversize Ground Flat Stock 56867
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock