Onlinemetals
1.5" x 3" Stainless Rectangle Bar 316/316L Hot Rolled
Mfr # 20894
Zoro # G307156018
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,931.99
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 1.5
- Width 3
- Length 144
Explore More Products
- ONLINEMETALS 0.375" Nickel Silver Round Bar 792 17890
- ONLINEMETALS 4" OD x 0.625" Wall x 2.75" ID Copper Round Tube 101 18372
- ONLINEMETALS 0.25" x 1.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14290
- ONLINEMETALS 1.5" Stainless Round Bar 321-Annealed Cold Finish 12884
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L 4437
- ONLINEMETALS 5" PTFE-Virgin Round Rod Natural 6540
- ONLINEMETALS 0.75" ID x 1.5" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14184
- ONLINEMETALS 0.375" x 1.5" Stainless Rectangle Bar 304/304L 4423
- ONLINEMETALS 0.625" Torlon 4301 Round Rod Bearing Grade Natural 15402
- ONLINEMETALS 2" Stainless Square Bar 316/316L-Annealed Cold Finish 2218
- ZORO SELECT SS Sheet 304, 36 in Overall W 22606_36_36
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock