Onlinemetals
1.625" OD x 0.12" Wall x 1.385" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 12622
Zoro # G407076445
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$357.99
Key Features
- Material Carbon Steel
- Alloy Type A513
- Length 240
- Standards ASTM A513
Explore More Products
- ONLINEMETALS 0.5" HDPE Plate Seafoam Marine Board 21742
- ONLINEMETALS 0.062" GPO-3 Sheet Red 17914
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 20183
- ONLINEMETALS 1" OD x 0.156" Wall x 0.688" ID Carbon Steel Round Tube A513-Type 5 DOM 15529
- ONLINEMETALS 0.5" HDPE Plate Seafoam Marine Board 21742
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 12 x 36 21153
- ONLINEMETALS 1" x 4" Stainless Rectangle Bar 316/316L 705
- ONLINEMETALS 2.5" OD x 0.065" Wall x 2.37" ID Carbon Steel Round Tube A513-Type 5 DOM 15559
- ONLINEMETALS 0.75" Nom. Schedule 40 Brass Pipe 230-H58 1576
- ZORO SELECT Blank Stock, Sq, 316SS, 1/2 x1/2 In x6 ft L 4YTR4
- ONLINEMETALS 2" OD x 0.5" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM 9735
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock