Onlinemetals
1.625" Stainless Hex Bar 316/316L-Annealed Cold Finish
Mfr # 2189
Zoro # G607155841
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 48
- Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276
Explore More Products
- ONLINEMETALS 3" OD x 0.049" Wall x 2.902" ID Brass Round Tube-H58 Seamless 1571
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 20183
- ONLINEMETALS 0.5" Stainless Round Bar 304/304L-Annealed Cold Finish 78
- ONLINEMETALS 3" UHMW-Virgin Round Rod Natural Oversized 12574
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural 15386
- ONLINEMETALS 0.1" Alloy Steel Sheet 4130-Normalized 21153
- ONLINEMETALS 0.625" x 4" Carbon Steel Rectangle Bar 1018 Cold Finish 9719
- ONLINEMETALS 0.5" Stainless Hex Bar 303-Annealed Cold Finish 2194
- ONLINEMETALS 0.375" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14300
- ONLINEMETALS 1" Stainless Hex Bar 303-Annealed Cold Finish 2198
- ZORO SELECT SS Plate 304, 36 in Overall W 304 SS0.036x36x963
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock