Onlinemetals
1.75" Stainless Hex Bar 316/316L-Annealed Cold Finish
- Zoro #: G307156377
- Mfr #: 2190
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Length: 96
$997.98
Subtotal: $997.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #2190 Specifications
- Zoro #: G307156377
- Mfr #: 2190
- Material: Stainless Steel
- Length: 96
- Country of Origin (subject to change): United States
Description
Stainless Hex Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Reviews of Onlinemetals #2190
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.625" x 1.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 622
- ONLINEMETALS 3" Stainless Round Bar 17-4 PH Cond. A Rough Turned 7300
- ONLINEMETALS 0.5" x 1.25" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20568
- ONLINEMETALS 0.125" x 4" Stainless Rectangle Bar 316/316L 646
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 304/304L 4386
- ONLINEMETALS 2" Torlon 4203 Round Rod PAI Electrical Grade Natural 15398
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 304 Round Hole 13514
- ZORO SELECT Stainless Hex Bar, 12 in Overall L 3H3-12
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18646_24_0
- ZORO SELECT Annealed Stainless Flat, 24" Overall L 3F.25X.5-24
- ONLINEMETALS 0.25" Titanium Round Bar Grade 2 6784
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock