Onlinemetals
1.75" Stainless Square Bar 316/316L-Annealed Cold Finish
Mfr # 2217
Zoro # G107156324
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,167.99
Key Features
- Material Stainless Steel
- Alloy Type 316
- Width 1.75
- Length 144
- Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276, ASTM A479
Explore More Products
- ONLINEMETALS 0.125" x 3" Stainless Rectangle Bar 316/316L 644
- ONLINEMETALS 0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length 6809
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L 661
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 36 x 36 20183
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural 15386
- ONLINEMETALS 1.125" Stainless Round Bar 440C Cold Finish 18504
- ONLINEMETALS 1" ID x 2.5" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14191
- ONLINEMETALS 0.25" x 1.5" Copper Rectangle Bar 110-H02 4286
- ONLINEMETALS 2" ID x 2.375" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14215
- ONLINEMETALS 3" OD x 0.12" Wall x 2.76" ID Aluminum Round Tube 2024-T3-Drawn 20384
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F.25X3.5-12
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock