Onlinemetals
1.75" x 3.75" Aluminum Rectangle Bar 6061-T6511-Extruded
- Zoro #: G907069138
- Mfr #: 22124
Hover or click to zoom Tap to zoom
Key Features
- Length: 144
- Thickness: 1.75
- Item: Aluminum Round Tube 2024
- Material: Aluminum
$597.10
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $597.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #22124 Specifications
- Zoro #: G907069138
- Mfr #: 22124
- Length: 144
- Thickness: 1.75
- Item: Aluminum Round Tube 2024
- Material: Aluminum
- Country of Origin (subject to change): United States
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Reviews of Onlinemetals #22124
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant 21839
- ONLINEMETALS 0.03" Stainless Sheet 316/316L Cold Roll 2B 7865
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded 23728
- ONLINEMETALS 7.75" OD x 0.375" Wall x 7" ID Stainless Round Tube 316 26813
- ONLINEMETALS 05 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 48 22554
- ONLINEMETALS 0.015" Blue Tempered Spring Steel Sheet 1095 26228
- ONLINEMETALS 6.25" Stainless Round Bar 303-Hot Rolled Rough Turned 24694
- ONLINEMETALS 0.875" Alloy Steel Round Bar 4340-Annealed Cold Finish 25264
- ONLINEMETALS 1" x 2" x 0.25" Stainless Angle 304/304L 23549
- ONLINEMETALS 0.05" Titanium Sheet 6Al-4V Grade 5 25703
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A606A588A Weathering Steel, 36 x 36 21990
- Onlinemetals Stainless Steel Sheets