Onlinemetals
2" Titanium Round Bar 6Al-4V
- Zoro #: G507077762
- Mfr #: 6783
Hover or click to zoom Tap to zoom
Key Features
- Material: Titanium
- Length: 48
$1,702.34
Subtotal: $1,702.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #6783 Specifications
- Zoro #: G507077762
- Mfr #: 6783
- Material: Titanium
- Length: 48
- Country of Origin (subject to change): United States
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Reviews of Onlinemetals #6783
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1.25" Titanium Round Bar Grade 2 6791
- ONLINEMETALS 0.08" Acrylic Sheet Extruded Clear 15578
- ONLINEMETALS 2" Stainless Hex Bar 304/304L-Annealed Cold Finish 371
- ONLINEMETALS 1.75" Titanium Round Bar Grade 2 6793
- ONLINEMETALS 1.5" Torlon 4301 Round Rod Bearing Grade Natural 15406
- ONLINEMETALS 0.5" PEEK (Polyetheretherketone) Round Rod Natural 15375
- STARRETT 499 3/8x1 1/4x18 A2 Oversize Ground Flat Stock 57186
- ONLINEMETALS 1" x 1.25" Copper Rectangle Bar 110-H02 4325
- ZORO SELECT Hex Bar Stock, 1.5" Thick, 1-1/2" Lx12" W 367_12_0
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18651_24_0
- STARRETT 344 3/8x3x36" A6 Flat Stock 59043
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock