Onlinemetals
2" Torlon 4301 Round Rod Bearing Grade Natural
- Zoro #: G707076442
- Mfr #: 15407
Hover or click to zoom Tap to zoom
Key Features
- Material: Plastic
- Length: 24
$2,475.53
Subtotal: $2,475.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #15407 Specifications
- Zoro #: G707076442
- Mfr #: 15407
- Material: Plastic
- Length: 24
- Country of Origin (subject to change): United States
Description
Plastic Round Rod Torlon 4301 provides high strength, low friction, superior electrical insulation, high wear resistance, chemical resistance, and high resistance to radiation Torlon also can resist continuous exposure to temperaturs up to 500 F It is typically used in nonlubricated bearings, seals, valves, compressor parts, piston parts, bearing cages, electrical component, and high temperature seals
Reviews of Onlinemetals #15407
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.375" x 4" Copper Rectangle Bar 110-H02 4304
- ONLINEMETALS 0.025" Brass Sheet 260-H02 1590
- ONLINEMETALS 1" x 4" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20592
- ONLINEMETALS 1.375" OD x 0.035" Wall x 1.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless 15338
- ONLINEMETALS 1" Stainless Hex Bar 316/316L-Annealed Cold Finish 2184
- ONLINEMETALS 0.25" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14293
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.5x12x481
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.125X.75-36
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18697_24_0
- ONLINEMETALS 0.075" Stainless Sheet 316/316L Cold Roll 2B 9862
- ONLINEMETALS 0.1875" x 1.5" Stainless Rectangle Bar 316/316L 652
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock