Onlinemetals
2" UHMW Round Rod Black Oversized
- Zoro #: G607068967
- Mfr #: 23176
Hover or click to zoom Tap to zoom
Key Features
- Length: 96
- Alloy Type: UHMW
- Material: Plastic
- Color: Black
- Item: Round Rod
$127.12
Subtotal: $127.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #23176
- Zoro #G607068967
- Country of OriginUnited States
- Category Stainless Steel Sheets
Dimensions
Length | 96 |
Details
Alloy Type | UHMW |
Material | Plastic |
Color | Black |
Item | Round Rod |
Description
Stainless Sheet 304304L 8 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 8 finish is a mirror finish and comes with a protective plastic film over the reflective side
Reviews of Onlinemetals #23176
Explore more
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 316 Round Hole 24895
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Brass Round Tube-H58 Seamless 23480
- ONLINEMETALS 0.075" Thick x 0.25" Hole x 0.375" Stagger Stainless Perforated Sheet 316 Round Hole 24894
- ONLINEMETALS 7.5" OD x 0.25" Wall x 7" ID Stainless Round Tube 304 26666
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Brass Round Tube-H58 Seamless 22622
- ONLINEMETALS 1.75" x 1.75" x 0.188" Aluminum Angle 6061-T6-Extruded Structural 25928
- ONLINEMETALS 5" Aluminum Plate 6061-T651 Domestic 24284
- ONLINEMETALS 0.025" Blue Tempered Spring Steel Sheet 1075 26235
- ONLINEMETALS 0.05" Blue Tempered Spring Steel Sheet 1095 26231
- ONLINEMETALS 7.75" OD x 0.375" Wall x 7" ID Stainless Round Tube 304 26673
- ONLINEMETALS 0.025" Blue Tempered Spring Steel Sheet 1075 26235
- Onlinemetals Stainless Steel Sheets