Onlinemetals
2" x 3.5" Aluminum Rectangle Bar 6061-T6511-Extruded
- Zoro #: G007076487
- Mfr #: 17906
Hover or click to zoom Tap to zoom
Key Features
- Material: Aluminum
- Thickness: 2
- Length: 144
$708.21
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $708.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #17906 Specifications
- Zoro #: G007076487
- Mfr #: 17906
- Material: Aluminum
- Thickness: 2
- Length: 144
- Country of Origin (subject to change): United States
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Reviews of Onlinemetals #17906
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.5" x 1.5" Copper Rectangle Bar 110-H02 4308
- ONLINEMETALS 1.5" x 1.5" x 0.25" Brass Angle 385 18201
- ONLINEMETALS 0.25" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14292
- ONLINEMETALS 1.625" Stainless Hex Bar 304/304L-Annealed Cold Finish 368
- ONLINEMETALS 3.5" Stainless Round Bar Nitronic 60 10725
- ONLINEMETALS 1.25" x 4" Copper Rectangle Bar 110-H02 20352
- ZORO SELECT SS Plate 316, 24 in Overall W 316 SS0.12x24x361
- ONLINEMETALS 0.25" Copper Round Bar 110-H04 1608
- ONLINEMETALS 1.5" x 3" Stainless Rectangle Bar 316/316L Hot Rolled 20894
- ONLINEMETALS 1.625" Brass Hex Bar 360-H02 Extruded 19797
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F.188X2.5-12
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock