Onlinemetals
2.5" Aluminum Round Bar 2024-T851-Cold Finish
Mfr # 17998
Zoro # G307157978
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$678.99
Key Features
- Material Aluminum
- Alloy Type 2024
- Diameter 2.5
- Standards AMS 4339, AMS QQ-A-225/6, ASTM B211
Explore More Products
- ONLINEMETALS 1.25" Aluminum Round Bar 6061-T651-Cold Finish 18039
- ONLINEMETALS 1" Aluminum Round Bar 6061-T651-Cold Finish 18037
- ONLINEMETALS 1" Aluminum Round Bar 6061-T6511-Extruded 1090
- ONLINEMETALS 1.875" Aluminum Round Bar 6061-T651-Cold Finish 18044
- ONLINEMETALS 1.125" Aluminum Round Bar 6061-T6511-Extruded 1091
- ONLINEMETALS 0.5" Aluminum Round Bar 6061-T6511-Extruded 1084
- ONLINEMETALS 3" Aluminum Round Bar 7075-T651-Cold Finish 12650
- ONLINEMETALS 1.625" Aluminum Round Bar 2024-T351-Cold Finish 19829
- ONLINEMETALS 6" Aluminum Round Bar 6061-T6511-Extruded 1108
- ONLINEMETALS 0.375" Aluminum Round Bar 6061-T6511-Extruded 1082
- EXTREME MAX Extreme Max 5900.1129 Round Aluminum Backers - Natural, Pack of 48 5900.1129
- Onlinemetals Aluminum Rods