Onlinemetals
2.75" Aluminum Plate 7075-T7351
Mfr # 24760
Zoro # G707082597
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,840.99
Key Features
- Material Aluminum
- Alloy Type 7075
- Thickness 2.75
- Width 24
- Length 36
Explore More Products
- ONLINEMETALS 0.25" Beryllium Copper Round Bar 173 Hard Drawn 19807
- ONLINEMETALS 0.125" GPO-3 Sheet Red 17915
- ONLINEMETALS 0.125" x 1.25" Stainless Rectangle Bar 304/304L 4389
- ONLINEMETALS 0.625" x 6" Stainless Rectangle Bar 304/304L 4444
- ONLINEMETALS 0.375" x 1" Copper Rectangle Bar 110-H02 4297
- ONLINEMETALS 0.375" Bearing Bronze Round Bar 932 (SAE 660) Cast Oversized 14171
- ONLINEMETALS 1.125" Stainless Hex Bar 303-Annealed Cold Finish 2199
- ONLINEMETALS 1.25" Stainless Round Bar 304/304L-Annealed Cold Finish 90
- ONLINEMETALS 0.75" Stainless Hex Bar 303-Annealed Cold Finish 2196
- ONLINEMETALS 0.75" Stainless Round Bar Nitronic 60 10717
- ZORO SELECT Hex Bar Stock, 0.625" Thick, 5/8" Lx36" W 355_36_0
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock