Onlinemetals
3" x 5" Stainless Rectangle Bar 303-Annealed HRAP
Mfr # 17748
Zoro # G107073195
Free Shipping & Returns
$2,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 3
- Width 5
- Length 24
Explore More Products
- ONLINEMETALS 0.5" Nom. Schedule 40 Brass Pipe 230-H58 1575
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L 661
- ONLINEMETALS 0.1875" x 0.75" Stainless Rectangle Bar 316/316L 649
- ONLINEMETALS 0125 x 4 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length 6809
- ONLINEMETALS 1.5" PEEK (Polyetheretherketone) Round Rod Natural 15380
- ONLINEMETALS 0.5" Nickel Silver Round Bar 792 17892
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.745" ID Copper Round Tube 122 1876
- ONLINEMETALS 1" Stainless Square Bar 316/316L-Annealed Cold Finish 2214
- ONLINEMETALS 1" x 1.5" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 14951
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Aluminum Round Tube 6061-T6-Extruded 4357
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 6786
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock