Onlinemetals
3.25" Stainless Round Bar 304/304L-Annealed Cold Finish
Mfr # 120
Zoro # G307075272
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,088.99
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 144
- Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Explore More Products
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L 4391
- ONLINEMETALS 0.375" Nickel Silver Round Bar 792 17890
- ONLINEMETALS 0.032" Copper Sheet Astm B370 1911
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless 19814
- ONLINEMETALS 0.04" Phosphor Bronze Sheet 510-Spring Temper 17898
- ONLINEMETALS 0.5" x 0.75" Copper Rectangle Bar 110-H02 4305
- ONLINEMETALS 3.5" PEEK (Polyetheretherketone) Round Rod Natural 15385
- ONLINEMETALS 0.125" Nom. Schedule 40 Brass Pipe 230-H58 1572
- ONLINEMETALS 1" x 1.5" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 14951
- ONLINEMETALS 0.5" HDPE Plate Seafoam Marine Board 21742
- ONLINEMETALS 2" Stainless Round Bar Nitronic 60 10722
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock