Onlinemetals
4" Nom. Schedule 40 Brass Pipe 230-H58
Mfr # 1584
Zoro # G007077385
product price: $724.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 230
- Thickness 0.24
- Length 24
- Standards ASTM B43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Onlinemetals
- MFR # 1584
- Zoro # G007077385
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Thickness | 0.24 |
Length | 24 |
Details
Material | Brass |
Alloy Type | 230 |
Standards | ASTM B43 |
Description
4 45 OD x 024 Wall x 402 ID Brass Pipe Schedule 40 C230 Unthreaded is commonly used for brazed connections Brazed connections are less likely to leak than threaded connections C230 is corrosion resistant and formable for bending and flaring It is often used for radiator cores, heat exchanges and plumbing service lines
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Round Bar, SS, 12 in Overall L (23634_12_0)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-947)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 1.25 W (10318)
- JAMESON 6 ft. FG Series Yellow Hollow Core Fiberglass Pole w/male & female ends (15394)
- ONLINEMETALS 0.75" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (9720)
- ONLINEMETALS 10" Stainless Round Bar 17-4 PH Cond. A Rough Turned (23639)
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish (76)
- ONLINEMETALS 5" PTFE-Virgin Round Rod Natural (6540)
- ONLINEMETALS 1.75" Stainless Hex Bar 303-Annealed Cold Finish (2204)
- ONLINEMETALS 0.375" Stainless Round Bar 321 Cold Finish (18432)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.25x2x121)
- ZORO SELECT Square Bar, SS, 6in Overall L (6s2-6)