Onlinemetals
4" Stainless Square Bar 316/316L-Annealed HRAP
- Zoro #: G807155672
- Mfr #: 14937
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Length: 12
$1,892.20
Subtotal: $1,892.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #14937 Specifications
- Zoro #: G807155672
- Mfr #: 14937
- Material: Stainless Steel
- Length: 12
- Country of Origin (subject to change): United States
Description
Stainless Square Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Reviews of Onlinemetals #14937
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.375" x 1.5" Stainless Rectangle Bar 304/304L 4423
- ONLINEMETALS 1.0625" Stainless Round Bar 440C Cold Finish 18503
- ONLINEMETALS 1.625" Stainless Hex Bar 304/304L-Annealed Cold Finish 368
- ONLINEMETALS 1" OD x 0.109" Wall x 0.782" ID Carbon Steel Round Tube A513-Type 5 DOM 15528
- ONLINEMETALS 0.375" x 1" Stainless Rectangle Bar 303-Annealed Cold Drawn 602
- ONLINEMETALS 0.5" x 1.25" Stainless Rectangle Bar 17-4 PH Cond. A HRAP 20568
- ONLINEMETALS 0.043" Copper Sheet Astm B370 1912
- ONLINEMETALS 0.25" x 3" Stainless Rectangle Bar 316/316L 666
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.625X1.75-36
- ZORO SELECT SS Plate 316, 24 in Overall W 316/316L SS0.5x24x241
- ZORO SELECT General Purpose SS, 36" Overall L 4F.5X3-36
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock