Onlinemetals
6" Nom. Schedule 80 Stainless Pipe 316/316L Welded
- Zoro #: G507072514
- Mfr #: 15354
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Length: 48
$1,722.89
Subtotal: $1,722.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #15354 Specifications
- Zoro #: G507072514
- Mfr #: 15354
- Material: Stainless Steel
- Length: 48
- Country of Origin (subject to change): United States
Description
Stainless Pipe 316 Schedule 80 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Reviews of Onlinemetals #15354
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 2" OD x 0.065" Wall x 1.87" ID Brass Round Tube-H58 Seamless 1566
- ONLINEMETALS 1" x 1.5" Stainless Rectangle Bar 316/316L 702
- ONLINEMETALS 0.062" GPO-3 Sheet Red 17914
- ONLINEMETALS 0.5" x 1.25" Stainless Rectangle Bar 304/304L 4432
- ONLINEMETALS 1.75" Stainless Round Bar Nitronic 60 10721
- ONLINEMETALS 0.25" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized 14288
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 13991
- ONLINEMETALS 0.125" Copper Sheet 110-1/8-1/4 Hard 1918
- ZORO SELECT SS Plate 316, 12 in Overall W 316/316L SS0.375x12x121
- ZORO SELECT General Purpose SS, 12" Overall L 4F.25X2.5-12
- ZORO SELECT General Purpose SS, 12" Overall L 4F.375X1-12
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock