Onlinemetals
6.25" OD x 0.25" Wall x 5.75" ID Stainless Round Tube 316
Mfr # 26775
Zoro # G007067478
product price: $3,018.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Thickness 0.25
- Length 72
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Onlinemetals
- MFR # 26775
- Zoro # G007067478
- Country of Origin United States
- Category Copper Foil Rolls
Dimensions
Thickness | 0.25 |
Length | 72 |
Details
Alloy Type | 316 |
Item | Tube-Round |
Material | Stainless Steel |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-26)
- E. JAMES Sheet Rubber, 1/16, 24" X 4ft Neoprene HG60 (1055HG-1/16X24X4)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU5)
- ZORO SELECT Alloy Steel Rod, 6 in L, 7/8 in Dia. (40r.875-6)
- ONLINEMETALS 1.25" x 0.3125" Brass Half Oval 360-H02 Extruded (23731)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23437)
- ZORO SELECT Foil Roll, Copper, 0.003 Th x 4 In W, 50 Ft (4UGU3)
- ZORO SELECT Copper Foil Rolls (C007x12x50)
- ZORO SELECT Foil Roll, Copper, 0.005 Th x1 In W, 100 Ft (4UGP4)
- ZORO SELECT Foil Roll, Copper, 0.007 Th x2 In W, 100 Ft (4UGT8)
- ZORO SELECT Foil Roll, Copper, 0.021 Th x 4 In W, 50 Ft (4UGU9)