Onlinemetals
7.25" OD x 0.5" Wall x 6.25" ID Stainless Round Tube 316
- Zoro #: G607069056
- Mfr #: 26804
Hover or click to zoom Tap to zoom
Key Features
- Length: 60
- Alloy Type: 316
- Material: Stainless Steel
- Item: Tube-Round
$4,720.97
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $4,720.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #26804
- Zoro #G607069056
- Country of OriginUnited States
- Category Stainless Steel Sheets
Dimensions
Length | 60 |
Details
Alloy Type | 316 |
Material | Stainless Steel |
Item | Tube-Round |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Reviews of Onlinemetals #26804
Explore more
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 316 Round Hole 24895
- ONLINEMETALS 3.75" Stainless Round Bar 316/316L Annealed Rough Turned 24721
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 316 Round Hole 24895
- ONLINEMETALS 1" Silicon Manganese Bronze Round Bar 673 23320
- ONLINEMETALS 0.5" Nickel Round Bar 400 22624
- ONLINEMETALS 11" OD x 0.25" Wall x 10.5" ID Stainless Round Tube 304 26744
- ONLINEMETALS 4.5" Aluminum Plate 6061-T651 Domestic 24280
- ONLINEMETALS 0.08" Alloy Steel Sheet 4130-Normalized 22520
- ONLINEMETALS 0.125" Brass Sheet 260 Soft Annealed 23630
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W 7-GM 304#4-20Gx48x120
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4340-Annealed Cold Finish 25263
- Onlinemetals Stainless Steel Sheets