Onlinemetals
7.75" OD x 1" Wall x 5.75" ID Stainless Round Tube 304
- Zoro #: G207069043
- Mfr #: 26676
Hover or click to zoom Tap to zoom
Key Features
- Length: 12
- Item: Stainless Steel Square Tube 304
- Material: Stainless Steel
$1,947.35
Subtotal: $1,947.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #26676 Specifications
- Zoro #: G207069043
- Mfr #: 26676
- Length: 12
- Item: Stainless Steel Square Tube 304
- Material: Stainless Steel
- Country of Origin (subject to change): United States
Description
Stainless Sheet 304304L 8 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 8 finish is a mirror finish and comes with a protective plastic film over the reflective side
Reviews of Onlinemetals #26676
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 0.75" Nickel Round Bar 400 22625
- ONLINEMETALS 7.5" OD x 1.5" Wall x 4.5" ID Stainless Round Tube 316 26806
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded 23727
- ONLINEMETALS 0.025" Blue Tempered Spring Steel Sheet 1095 26229
- ONLINEMETALS 1" HDPE Plate Black Marine Board 21741
- ONLINEMETALS 0.5" Nickel Round Bar 400 22624
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 26 ga., #4, SS 3" Diamond 304#4-26Gx24x24
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.188 Dia, Rnd 0416G188R250S-36X40
- ONLINEMETALS 2" x 2" x 0.0625" Anodized Aluminum Angle 6063-T5 Black 24942
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS 3" Diamond 304#4-24Gx48x48
- ONLINEMETALS 0.5" Alloy Steel Round Bar 4340-Annealed Cold Finish 25262
- Onlinemetals Stainless Steel Sheets