Shop All Plastic Rods
Onlinemetals
Aluminum Bar-Rectangle 12 L, 2 W
Mfr # 13415
Zoro # G407086918
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 12
- Width 2
- Standards AMS 4120, AMS QQ-A-225/6, ASTM B211
- Thickness 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 13415
- Zoro # G407086918
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2 |
Thickness | 1 |
Details
Material | Aluminum |
Item | Bar-Rectangle |
Standards | AMS 4120, AMS QQ-A-225/6, ASTM B211 |
Description
Aluminum Rectangle Bar 2024T351 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1/4" Dia. (1YVP3)
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 3ft Width x 24ft Length - Gray (20-156)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x2Ft (03TP.063X12X24)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 6" W (HP/500-6x6)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W (10322)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 1 W (10301)
- ONLINEMETALS Stainless Steel Bar-Round 72 L (4473)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 1.5 W (18109)
- ONLINEMETALS Aluminum Carbon Steel Round Bar 1018 144 L (9893)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/4" Dia. (68977104)
- Onlinemetals Plastic Rods