Onlinemetals
Aluminum Bar-Rectangle 192 L, 1.5 W
Mfr # 18098
Zoro # G507086221
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$160.99
Key Features
- Material Aluminum
- Length 192
- Width 1.5
- Standards AMS QQ-A-200/9, ASTM B221
- Thickness 0.375
Explore More Products
- ONLINEMETALS Aluminum Bar-Square 12 L, 1.25 W 13474
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 4 W 10376
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.5 W 10322
- ONLINEMETALS Natural Plastic Round Rod 72 L 21747
- ONLINEMETALS Titanium Bar-Round 36 L 4618
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W 10291
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 3 W 13416
- ONLINEMETALS Bronze Bar-Round 48 L 18294
- ONLINEMETALS Carbon Steel Tube-Square 288 L, 1 W 10305
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1 W 10301
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1" Dia. 68982104
- Onlinemetals Plastic Rods