Onlinemetals
Bronze Aluminum Sheet/Plate 6061 12 L, 48 W
- Zoro #: G907086296
- Mfr #: 19625
Key Features
- Material: Bronze
- Length: 12
- Item: Aluminum Sheet/Plate 6061
- Width: 48
- Thickness: 0.062
$317.21
Subtotal: $317.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #19625
- Zoro #G907086296
- Country of OriginUnited States
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 48 |
Details
Material | Bronze |
Item | Aluminum Sheet/Plate 6061 |
Thickness | 0.062 |
Description
Bronze Sheet 510 is a phosphor bronze that provides excellent strength, formability, and durability 510 is specifically formulated for wrought products and excels at cold working It can be brazed and soldered easily It is typically used as springs, bellows, and electrical hardware
Reviews of Onlinemetals #19625
Explore more
- ONLINEMETALS Titanium Bar-Round 48 L 4734
- ONLINEMETALS Black Plastic Round Rod 48 L 15422
- ONLINEMETALS Brass Bar-Round 48 L 4745
- ONLINEMETALS Stainless Steel Bar-Round 24 L 4493
- ONLINEMETALS Aluminum Tube-Round 48 L 4741
- ONLINEMETALS Carbon Steel Bar-Round 144 L 4798
- ONLINEMETALS Aluminum Stainless Steel Rectangle Bar 303 48 L, 144 W 4533
- ONLINEMETALS Stainless Steel Stainless Steel Rectangle Bar 303 12 L, 36 W 4513
- ONLINEMETALS Stainless Steel Aluminum Rectangle Bar 6061 36 L, 36 W 4511
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. 6MDT4
- ZORO SELECT Brown Acetal Homopolymer Plastic Rod RDELAF1.000x12.000
- Onlinemetals Plastic Rods